Ridgid 6-1/2 in. Carrying Case

R38625

Manufacturer Part #: 38625

Height

6-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Steel with rust-resistant finish available to keep die sets together
  • Does not include dies

SPECIFICATIONS

Height
6-1/2 in
Length
25-7/8 in
Material
Metal
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday