6 - 8 in. 468S Hinge Cutter

You last purchased this on
 
RIDGID

Model 468S 6 - 8 in. 468S Hinge Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Model 468S 6 - 8 in. 468S Hinge Cutter

  • Fast #
  • Part #R83145
  • Item #369161
  • Manufacturer Part #83145
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The 11 models operate with minimal cutter rotation as necessary for tight quarters.
  • Second handle included for 466, 472 and 468 makes two-man leverage possible for large pipe sizes.
  • Designed for rapid cutting of 2" (50 mm) to 12" (300 mm) steel pipe, heavy-wall steel pipe and cast-iron pipe.
  • 360 rotation not required due to 4 cutter wheels.
  • Requires Certification

Specifications

Adjustable:
No
Application:
Steel Pipe
Collection:
Model 468S
Cutting Capacity:
6 in - 8 in
GSA Approved:
No
Handle Type:
T-handle
IAPMO Listed -:
No
Material:
Cast Iron
Maximum Capacity:
8 in
Number of Tools Included:
1
Origin:
Global
Overall Box Size:
37 in x 14 in x 4 in
Pipe Capacity:
6 in - 8 in
Portable:
No
Tool Type:
Pipe Cutter
Type:
R83145
UL Listed:
No
Weight:
33 lb