6 in. Groove Roll

Part #R49217  |  Item #375655  |  Manufacturer Part #49217

$ 260.37 EACH

Cutting Capacity:

6 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Ridgid® model 918-I roll grooving machine is capable of grooving 1" to 8" schedule 40 and 1" to 12" schedule 10 pipe
  • Comes standard with a rugged wheel stand built for mobility in the shop without compromising stability and a tray that's tough enough to support 2 lbs
  • Features a custom-designed, 2 stage hydraulic pump that minimizes pipe flare, operator fatigue and hydraulic fluid leaks

Specifications

Brand Model Compatibility: 918 Roll Groover

Cutting Capacity: 6 in

Diameter: 6 in

Product Type: Groove Roll

UL Listed: No