6 in. Microdrain Interconn Seesnake

This product has been replaced by

No image available
RIDGID KIT SLIPRING CONN W/ 3M CBL
Manufacturer Part #70723
You last purchased this on
 
RIDGID

SeeSnake® 6 in. Microdrain Interconn Seesnake

  • Fast #
  • Part #R33108
  • Item #3804344
  • Manufacturer Part #33108
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
RIDGID KIT SLIPRING CONN W/ 3M CBL
Manufacturer Part #70723
RIDGID

SeeSnake® 6 in. Microdrain Interconn Seesnake

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Connection cable used to connect inspection camera reels with See Snake monitors
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Cable Length (ft):
10 ft
Collection:
SeeSnake®
Length:
6 in
Power Source:
Electric
Smart Home Enabled:
No
Tool Type:
Inspection Camera
Type:
Connection Cable
Weight:
13/20 lb