RIDGID

60 in. Pipe Wrench Heel Jaw & Pin for Ridge Tool Wrenches

Part #R31775  |  Manufacturer Part #31775

Brand Model Compatibility:

Ridgid® size 60 wrench
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use with 60” hook jaw catalog number R31770
  • Use with 60” hook jaw catalog number R31770

Specifications

Brand Model Compatibility: Ridgid® size 60 wrench

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Product Type: [Replacement Jaw, Pin]

Type: R31775