RIDGID
7-1/2 ft. x 5/8 in. Cable
Part #R62270 | Item #21975 | Manufacturer Part #62270
$
29.12
EACH
Length:
7-1/2 ftProduct Details
- Designed specifically for Ridgid® sectional machines
Documents
Specifications
Brand Model Compatibility: K-50 Sectional Machine
Diameter: 5/8 in
Length: 7-1/2 ft
Product Type: Cable
Type: R62270
Weight: 3