Ridgid 7/16 in soft, 3/8 in medium, 5/16 in hard metals Bolt Cutter

R14223

Manufacturer Part #: 14223

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Hardened jaws are designed and manufactured to assure the longest possible blade life
  • Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting
  • One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned
  • Hardened alloy steel general purpose jaws
  • Full lifetime warranty against material defects and workmanship

SPECIFICATIONS

Color Finish
Black, Red
Cutting Capacity
7/16 in soft, 3/8 in medium, 5/16 in hard metals
Length
24 in
Material
Alloy Steel
Tool Type
Bolt Cutter

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday