75 ft. Drain or Sewer Cleaning Drum Machine
75 ft. Drain or Sewer Cleaning Drum Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AUTOFEED control advances and retrieves cable with a push of a lever, up to 20' (6 m) per minute.
- Versatile AUTOFEED control adjusts for either 5?8" (16 mm) or 3?4" (20 mm) cable with a twist of a screwdriver.
- Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up – attach a tool and go.
- Equipped with 1/2 HP induction motor.
- Drum holds 100' (30.5 m) of 3?4" (20 mm) or 125' (35 m) of 5?8" (16 mm) cable and is designed for quick, easy removal.
- Balanced design gives the machine a lightweight “feel.” Transport wheels ease loading into service truck/van.
- Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
- Cable spins at 200 RPM.
- Includes RIDGID® PVC drain cleaning gloves and operators manual
- Approved by CSA to CSA and UL Standards (115V only)
Specifications
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Cable Length (ft):
- 75 ft
- Horsepower:
- 1/2 hp
- Origin:
- Global
- RPM:
- 200
- Tool Type:
- Drum Machine
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 182 lb