75 ft. x 3/8 in. Inner Core Cable

You last purchased this on
 
RIDGID

75 ft. x 3/8 in. Inner Core Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

75 ft. x 3/8 in. Inner Core Cable

  • Fast #
  • Part #R37847
  • Item #117996
  • Manufacturer Part #37847
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed specifically for Ridgid® sectional machines
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-3800/53117, K400 WC32/24853, K400 WC45/26998
Diameter:
3/8 in
Length:
75 ft
Origin:
Domestic
Overall Box Size:
21-7/10 in x 23 in x 4-1/5 in
Product Type:
Inner Core Cable
Weight:
26 lb