75 ft. x 3/8 in. Cable
75 ft. x 3/8 in. Cable
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 75' length
- Integral wound drum cable
- 3/8" diameter
Specifications
- Application:
- Drain Cleaning
- Diameter:
- 3/8 in
- Length:
- 75 ft
- Origin:
- Domestic
- Overall Box Size:
- 22-1/2 in x 21-1/2 in x 3 in
- Product Type:
- Cable
- Weight:
- 26 lb