1/2 - 8 in. Bench Chain Vise
1/2 - 8 in. Bench Chain Vise
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable spools allow mounting with or without benders
- Convenient pipe rest and bender included.
- Angled handle for better easier clamping.
- Secures to a bench using a 5/8-inch bolt and washer.
Specifications
- Application:
- Commercial, Residential
- Material:
- Cast Iron
- Maximum Capacity:
- 1/2 in
- Number of Tools Included:
- 1
- Origin:
- Global
- Overall Box Size:
- 14-1/2 in x 12-7/10 in x 6-3/10 in
- Pipe Capacity:
- 1/2 in - 8 in
- Tool Stand Type:
- Bench Chain Vise
- Tool Type:
- Chain Vises
- Weight:
- 37.25 lb