8 x 60 in. Straight Pipe Wrench
8 x 60 in. Straight Pipe Wrench
Frequently Purchased Together
Product Details
- Easy-to-hold I-beam handle design.
- Accommodates pipe up to 8-inches in diameter.
- Replaceable, alloy steel jaws maximize gripping strength.
- Complies with GGG-W65IE, Type II, Class A specifications.
- Manufactured using U.S. steel in Elyria, Ohio.
Specifications
- Application:
- Commercial, Residential
- Length:
- 60 in
- Material:
- Ductile Iron
- Maximum Capacity:
- 8 in
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Overall Box Size:
- 44-1/2 in x 8-1/2 in x 3 in
- Overall Length:
- 60 in
- Pipe Capacity:
- 8 in
- Tool Type:
- Wrench
- Type:
- R31045
- Weight:
- 51 lb
- WrenchType:
- Pipe