80 TPI Dry Cut Saw

You last purchased this on
 
RIDGID

80 TPI Dry Cut Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

80 TPI Dry Cut Saw

  • Fast #
  • Part #R71692
  • Item #1291376
  • Manufacturer Part #71692
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model 614 offers the largest cutting capacity in its class.
  • Blade dimensions are 14" x 80T x 0.087" x 1".
  • Blade for 614 RIDGID Dry Cut Saw
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Blade Material:
Carbide
Blade Type:
Circular Saw
Diameter:
14 in
Origin:
Global
Overall Box Size:
15-4/5 in x 15-7/10 in x 7/10 in
Teeth Per Inch:
80
Type:
R71692
Weight:
3 lb