9-1/2 x 1.8125 in. Plier

You last purchased this on
 
RIDGID

9-1/2 x 1.8125 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

9-1/2 x 1.8125 in. Plier

  • Fast #
  • Part #R62352
  • Item #676492
  • Manufacturer Part #62352
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tongue and groove pliers feature a flush rivet design
  • Requires Certification

Specifications

Application:
Commercial, Residential
Jaw Capacity (in):
1.8125 in
Length:
9-1/2 in
Number of Tools Included:
1
Pipe Capacity:
1-3/16 in
Tool Type:
Tongue & Groove Pliers