9 in. Standard Torpedo Level
9 in. Standard Torpedo Level
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast aluminum profile
- Glow in the dark vial frames for dark areas
- Light and compact, ideal for general use and work in tight places
- Large top-read level vial
- V-grooved edge to balance level on pipe
- Three strong rare earth magnets
Specifications
- Application:
- Commercial, Residential
- Height:
- 5/8 in
- Length:
- 9 in
- Material:
- Cast Aluminum
- Number of Tools Included:
- 1
- Product Type:
- Magnetic Torpedo Level
- Weight:
- 0.33 lb
- Width:
- 2-3/4 in