9/16 in soft, 1/2 in medium, 7/16 in hard metals Bolt Cutter

Part #R14233  |  Item #2187520  |  Manufacturer Part #14233

$ 171.05 EACH

Cutting Capacity:

9/16 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hardened alloy steel jaws are designed and manufactured to ensure the longest possible blade life
  • One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned
  • Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting

Documents

Specifications

Color Finish: [Black, Red]

Color Finish Category: Blacks

Cutting Capacity: 9/16 in

Length: 38 in

Material: Alloy Steel

Number of Tools Included: 1

Tool Type: Bolt Cutter