0 items

Ridgid Aluminum Rapid Grip Wrench

R12698

Pipe Capacity

Starting at $57.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Nearly 35 percent lighter than comparable cast iron models of the same size
  • Quick one-handed operation makes your jobs move faster
  • Spring-loaded jaw design provides rapid ratcheting action
  • Unique combination heel/hook jaw design aggressively bites the work piece and ensures a secure grip

SPECIFICATIONS

Color Finish
Aluminum, Black
Color Finish Category
Greys
Handle Material
Aluminum
Length
18 in
Material
Aluminum
Pipe Capacity
3 in
Tool Type
Pipe Wrench

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday