RIDGID 10 - 17 in. Nominal Pipe Size Basin Wrench 1017

R311

Manufacturer Part #: 31175

Maximum Capacity

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Shanks quickly adjust for lengths from 10" to 17"
  • Provides fast, one-hand ratcheting
  • Spring-loaded jaws of forged alloy steel
  • Full lifetime warranty against material defects and workmanship

SPECIFICATIONS

Number of Tools Included
1
Type
R31175
Wrench Type
Basin

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday