Ridgid Bolt Cutter

R142

Length

Starting at $83.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full lifetime warranty against material defects and workmanship
  • Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting
  • Hardened alloy steel general purpose jaws
  • Hardened jaws are designed and manufactured to assure the longest possible blade life
  • One-step internal cam mechanism provides the quickest and simplest way to keep the cutting blades precisely aligned

SPECIFICATIONS

Color Finish
Black, Red
Cutting Capacity
3/8 in soft, 5/16 in medium, 1/4 in hard metals
Length
18 in
Material
Alloy Steel
Tool Type
Bolt Cutter

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday