Brush Assembly for 15682, 41855, 41910, 66947, 67182, 93287, 96497
Model E1491 Brush Assembly for 15682, 41855, 41910, 66947, 67182, 93287, 96497
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 4882-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brush assembly for use with the Ridgid® power drive models 300 300 compact and 300A and the pipe and bolt threading machines 535 535 manual, 1233 and 535 early style
Specifications
- Application:
- Pipe Threading Machine
- Brand Model Compatibility:
- 1233, 300, 300A, 300 COMPACT, 535 EURO, 535-Manual
- Collection:
- Model E1491
- Portable:
- No
- Product Type:
- Brush Assembly
- UL Listed:
- No
- Weight:
- 0.03 lb