50 ft. x 5/16 in. Drain Cable

You last purchased this on
 
RIDGID

50 ft. x 5/16 in. Drain Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

50 ft. x 5/16 in. Drain Cable

  • Fast #
  • Part #R89400
  • Item #231161
  • Manufacturer Part #89400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 50' length
  • Cable with bulb auger
  • 5/16" diameter
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-40, K-45, K-50
Diameter:
5/16 in
Height:
5/16 in
Length:
50 ft
Maximum Capacity:
5/16 in
Origin:
Global
Overall Box Size:
11-3/10 in x 11-2/5 in x 2-4/5 in
Overall Height:
5/16 in
Overall Width:
5/16 in
Pipe Capacity:
5/16 in
Product Type:
Cable
Weight:
7 lb