Centering Assembly for Model 300, 300A and 535
Centering Assembly for Model 300, 300A and 535
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 6 screws, 6 washers, 1 centering head, 3 rear jaws, 3 step pins, 1 scroll and 1 back plate
- Rear centering assembly only
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Model 300, 300A, 300 COMPACT and 535-Manual
- Material:
- Aluminum
- Pipe Capacity:
- 1/8 in
- Portable:
- No
- Product Type:
- Centering Assembly
- UL Listed:
- No
- Weight:
- 4.4 lb