0 items

Ridgid Chain Wrench

R313

Pipe Capacity

4-1/2 in
Starting at $237.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A double jaw gives fast, ratchet-like action in either direction
  • Chain length: 29"
  • Ideal for use in close quarters
  • The heavy-duty model with replaceable jaws
  • The light-duty model has a 1-piece forged handle and jaw

SPECIFICATIONS

Handle Material
Alloy Steel
Material
Alloy Steel
Pipe Capacity
4-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday