Compact Megapress® 3/4 in. Press Jaw

Part #R48438  |  Item #7533021  |  Manufacturer Part #48438

$ 177.48 EACH

Cutting Capacity:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Press connections can be made on a Wet system.
  • Flameless system eliminates the need for hot work permits.
  • Enables you to make steel press connections in even tighter spaces than before.
  • Use with MegaPress,® MegaPressG® Fittings and MegaPress® Stainless fittings

Specifications

Application: Pipe

Brand Model Compatibility: Compact Press Tool

Cable Length ft : 3/4 ft

Collection: Compact Megapress®

Color Finish: Black

Color Finish Category: Blacks

Cutting Capacity: 3/4 in

Diameter: 3/4 in

Jaw Capacity in : 0.75 in

Number of Tools Included: 1

Tool Type: Press Jaw

Type: Jaw

UL Listed: No

Weight: 3.2