RIDGID
Copper External Brush
Part #R94682 | Item #1921833 | Manufacturer Part #94682
$
50.63
EACH
Material:
Carbon SteelProduct Details
- External cleaning brush only
- External cleaning brush and deburring cutter for 1/2" to 2" fittings and 1/2" to 4" tube
- Reamer: replaceable blade for 1/2" to 2" tube
- Facing cutter - replaceable hardened steel insert
- Small internal brushes for refrigeration and air conditioning
Documents
Specifications
Brush Type: External
Handle Material: Copper
Inside Diameter: 1/2 in
Material: Carbon Steel
Outside Diameter: 2 in
Tool Type: Fitting Brush
Type: R94682