0 items

Ridgid Dark Thread Cutting Oil

R41600

Size

1 qt
Starting at $12.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cools threads and pipe during operation
  • Free of chlorine and other halogens, PCBs and heavy metals
  • Improves thread quality
  • Reduces threading torque
  • Speeds metal removal
  • Traditional mineral oil with low odor and anti-mist formulation

SPECIFICATIONS

Color Finish
Black
Material
Mineral Oil
Size
1 qt

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday