Electric Drain Cleaner
Electric Drain Cleaner
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cable clutch maximizes operator control to instantly stop and start the rotation of the cable.
- Low profile frame fits most crawl spaces.
- Includes: machine, rear guide hose and mitt.
- Low profile frame design will fit most crawl spaces
- Equipped with full 1 HP motor and heavy-duty rotary switch.
- 10" solid ball bearing wheels.
- Approved by CSA and UL Standards.
- The 1500-watt motor spins the cable at 600RPMs.
- Approved by CSA to CSA and UL Standards (115V/230V)
- Includes A-1 RIDGID® drain cleaning mitt and operators manual
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Autofeed Cable:
- 2-way
- CSA Certified:
- Yes
- Corded Cordless:
- Corded
- Fits Pipe Size:
- 2 in - 10 in
- Origin:
- Global
- Overall Box Size:
- 46 in x 22-1/2 in x 25-4/5 in
- Power Source:
- Electric
- RPM:
- 600
- Tool Type:
- Sectional Machine
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 1500 W
- Weight:
- 141 lb