3/8 in. Machine with Cable Kit
FlaxShaft™ 3/8 in. Machine with Cable Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Simultaneous Camera Use: FlexShaft machines let you keep your camera in-pipe while you work
- Increase Productivity: Faster setup and cleanup, quick cleaning, and easy to transport for additional time savings
- Wall-To-Wall Clean: Chain knockers expand for full pipe cleaning
- Power: Universal motor delivers 1.5 HP and long duty cycles for optimized drain cleaning
- Versatile Frame: Utilize 2 or all 4 wheels for ease of maneuverability and transport. Telescoping handle allows for a compact footprint in tight job site locations, while creating a low profile for storage
Recommended Accessories
Specifications
- AMP:
- 11
- Application:
- Commercial, Residential
- Cable Length (ft):
- 125 ft
- Collection:
- FlaxShaft™
- Color Finish Name:
- Black
- Depth:
- 36-1/5 in
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 3 in - 6 in
- Height:
- 5-2/5 in
- Horsepower:
- 1.5 hp
- Length:
- 36-1/5 in
- Material:
- Steel
- Number of Tools Included:
- 2
- Origin:
- Domestic
- Overall Depth:
- 36-1/5 in
- Overall Height:
- 32-1/2 in
- Overall Length:
- 36-1/5 in
- Overall Width:
- 20-2/5 in
- RPM:
- 2000
- Shape:
- Round
- Temperature Range:
- 20 to 140 Deg F (-6 to 60 Deg C)
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1280 W
- Weight:
- 159 lb
- Width:
- 20-2/5 in