0 items

Ridgid Heavy Duty End Pipe Wrench

R3105

Length

8 in
Starting at $21.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustment nut that automatically cleans grime from hook jaw shank
  • Assure fast and easy grip for pipe working in restricted spaces or close to a wall.
  • Braced jaw provides extra strength
  • Fast and easy leverage grip with superior leverage
  • Heavy-duty end pipe wrench is ideal for pipe work in tight quarters or closely spaced parallel lines
  • Replaceable hook and heel jaws

SPECIFICATIONS

Color Finish
Red
Handle Material
Metal
Length
6 in
Material
Cast Iron

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday