VF5000 3-Layer Fine Dust Vacuum Filter

You last purchased this on
 
RIDGID

Qwik Lock® VF5000 3-Layer Fine Dust Vacuum Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Qwik Lock® VF5000 3-Layer Fine Dust Vacuum Filter

  • Fast #
  • Part #R72952
  • Item #1773448
  • Manufacturer Part #72952
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Great for picking up fine dust, drywall and cement dust, and everyday dirt
  • Fits RIDGID vacuums 10 gallons and larger
  • Captures 99% of all particles 1 micron and larger
  • Qwik Lock® filter fastening system - install or remove your filter quick, easy and secure without tools or fasteners
  • Filter is high-efficiency
  • Powerful performance
  • Fully washable and reusable
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
VF5000
Collection:
Qwik Lock®
Origin:
Global
Overall Box Size:
7-3/10 in x 7-3/10 in x 9-3/10 in
Product Type:
Dust Filter
UL Listed:
No
Weight:
1.03 lb