Hoop 4 Pack for Ridgid SeeSnake Standard Camera

You last purchased this on
 
RIDGID

Hoop 4 Pack for Ridgid SeeSnake Standard Camera

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Hoop 4 Pack for Ridgid SeeSnake Standard Camera

  • Fast #
  • Part #R93387
  • Item #3305593
  • Manufacturer Part #93387
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
SeeSnake® Regular Frame Assembly
Length:
1-17/25 in
Number of Tools Included:
1
Origin:
Global
Overall Box Size:
4 in x 6 in x 1-1/2 in
Package Quantity:
Pack of 4
Product Type:
Assembly