Hydraulic 916 Roll Groover
Hydraulic 916 Roll Groover
Frequently Purchased Together
Product Details
- Depth adjustment screw is separate from feed mechanism - for consistent groove depth
- Durable cast-iron housing withstands heavy use, yet is lightweight
- Patented single stroke feed allows for quick and accurate operation
- Easy serviceability with easy to change drive and groove rolls
- Integral feed handle is part of overall unit no extra tools required
- Can handles schedule 10 and 40 steel pipe by switching out roll sets, sets not included
- Drive and groove rolls are easy to change
- Quick and easy mount to a 300 power drive
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 300
- Length:
- 28 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Overall Box Size:
- 28 in x 12 in x 9 in
- Pipe Capacity:
- 1-1/4 in - 6 in
- Portable:
- No
- Power Source:
- Manual
- Product Type:
- Roll Groove
- UL Listed:
- No
- Weight:
- 33 lb