Hydraulic #920 Roll Groover

Part #R95782  |  Item #1759671  |  Manufacturer Part #95782

$ 11,044.49 EACH

Power Source:

Manual

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Largest grooving capacity in its class
  • Detachable wheels enable easy movement around a jobsite
  • Patented depth setting gauge for easy and accurate groove depth
  • Built-in pressure gauge helps operator monitor hydraulic pressure to control flare and optimize groove time
  • Front roll set can be changed out quickly and easily
  • Easy adjust support legs help level the groover on uneven ground

Specifications

Pipe Capacity: 2 in - 24 in

Power Source: Manual

Tool Type: Groover

Type: R95782