Hydraulic Foot Pump
Hydraulic Foot Pump
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easily cuts by displacing instead of removing pipe material
- No abrasive dust, dangerous sparks, or open flame
- Provides square cuts of pipe without effort
- Includes foot pump
- Great for cutting pipe for groove joining
- Quickly cuts pipe with minimal burr
Documents
Specifications
- Application:
- Pipe Cutter
- Brand Model Compatibility:
- Model 258 and 258XL
- Portable:
- No
- Product Type:
- Hydraulic Pump
- UL Listed:
- No
- Weight:
- 15 lb