0 items

Ridgid MegaPress® Kit for Standard Ridge Press Tool

R4855

Jaw Capacity in

Starting at $720.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flameless system eliminates the need for hot work permits
  • Full lifetime warranty against material defects and workmanship
  • Includes 1/2", 3/4", 1" MegaPress jaws, and carrying case
  • Prep tools work with a standard drill and remove burrs and smoothes OD of pipe for fitting installation
  • Press connections can be made on a wet system

SPECIFICATIONS

Brand Model Compatibility
Viega® MegaPress and MegaPressG Fittings
CSA Certified
No
Collection
MegaPress®
Jaw Capacity in
0.5 in - 1 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday