MegaPress® 1/2 - 1 in. Pipe End Preparation Tool

Part #R37993  |  Item #4335942  |  Manufacturer Part #37993

$ 180.54 EACH

Jaw Capacity in :

0.5 in - 1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Prep tools work with a standard drill, remove burrs and smoothes OD of pipe for fitting installation
  • Full lifetime warranty against material defects and workmanship

Specifications

Application: Pipe

Collection: MegaPress®

Fits Pipe Size: 1/2 in - 1 in

Jaw Capacity in : 0.5 in - 1 in

Tool Type: Deburring Tool

Type: R37993