MegaPress® 1/2 in. - 1 in. MegaPress Kit

Part #R48558  |  Item #4896793  |  Manufacturer Part #48558

$ 774.77 EACH
(Pricing is for 1 in)

Cutting Capacity

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Press connections can be made on a wet system
  • Flameless system eliminates the need for hot work permits

Specifications

Brand Model Compatibility: Viega® MegaPress and MegaPressG Fittings

CSA Certified: No

Collection: MegaPress®

Color Finish: Black

Color Finish Category: Blacks

Cutting Capacity: 1 in

Jaw Capacity in : 1/2 in - 1 in

Number of Tools Included: 7

Portable: Yes

Tool Type: Press Jaw

Type: R48558

UL Listed: No

Weight: 23.1