2 in. Press Ring

You last purchased this on
 
RIDGID

MegaPress® 2 in. Press Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

MegaPress® 2 in. Press Ring

  • Fast #
  • Part #R37983
  • Item #4335940
  • Manufacturer Part #37983
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Full lifetime warranty against material defects and workmanship
  • Press connections can be made of a wet system
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
MegaPress®
Cutting Capacity:
2 in
Diameter:
2 in
Jaw Capacity (in):
2 in
Tool Type:
Press Jaw