0 items

Ridgid National Pipe Thread Pipe Iron Pipe Thread Tap On Pipe

R358

Tap Size

Starting at $14.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drill Size: 7/16"
  • Marked with drill size for pilot hole
  • Nominal pipe size: 1/4"
  • Taper of 3/4" per foot
  • These taps are especially suited for restricted area work
  • Threads per inch: 18

SPECIFICATIONS

Material
Carbon Steel
Tap Size
1/4 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday