NaviTrack Line Transmitter 25 ft.

You last purchased this on
 
RIDGID

NaviTrack® NaviTrack Line Transmitter 25 ft.

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

NaviTrack® NaviTrack Line Transmitter 25 ft.

  • Fast #
  • Part #R14818
  • Item #1921573
  • Manufacturer Part #14818
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 8 D batteries required
  • Frequency range: 128kHz, 1kHz, 8kHz, 33kHz
  • Fully variable 10 watts of power output
  • FCC compliant
  • Conductive ground rod
  • Two 26' coil connections
  • Requires Certification

Specifications

Application:
Tracing, Cables
Battery Size:
D
Collection:
NaviTrack®
Cord Length:
25 ft
Power Source:
Battery
Tool Type:
Transmitter
Watts:
10 W