0 items

Ridgid NPT Die Head Comp 12-R

R3739

Nominal Pipe Size

Starting at $104.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Model 12-R
  • Superior thread quality with ease of use
  • To be used with OOR Ratchet and Handle Assembly

SPECIFICATIONS

Material
Alloy
Nominal Pipe Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday