55 gal. Nuclear Cutting Oil

Part #R41585  |  Manufacturer Part #41585

Starting at
$ 971.66 EACH

Size:

55 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cools threads and pipe during operation
  • Speeds metal removal
  • Improves thread quality
  • Reduces threading torque
  • Speeds metal removal
  • Improves thread quality
  • Reduces threading torque

Specifications

Application: Fire Protection

Coating: Painted

Material: Mineral Oil

Product Type: Cutting Oil

Size: 55 gal