1/2 - 1 in. Battery PEX Tool Kit
PEX-One™ 1/2 - 1 in. Battery PEX Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimal hand force required, operates at the pull of the trigger
- Fits in tight spaces
- One-handed operation for fast, easy connections.
- LED-light for no or low light environments
- Inline design to help access all the tight spaces
- One tool for three sizes of PEX
Documents
Specifications
- ASTM:
- ASTM F-1807
- Battery Size:
- 12V
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- PEX-One™
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Jaw Capacity (in):
- 1/2 in - 1 in
- Length:
- 16-1/2 in
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Press
- Type:
- R54253
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 10 lb