Wheel Pin for 151, 152, 153, 154 and 156 (Pack of 6)
Wheel Pin for 151, 152, 153, 154 and 156 (Pack of 6)
Frequently Purchased Together
Product Details
- Replacement quick change wheel pin for the 151 tubing cutter
Documents
Specifications
- Adjustable:
- No
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 151, 152, 153, 154 and 156
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Origin:
- Domestic
- Overall Box Size:
- 3/4 in x 3/10 in x 3/10 in
- Package Quantity:
- Pack of 6
- Portable:
- No
- Tool Type:
- Wheel Pin
- UL Listed:
- No