0 items

Ridgid Plastic Internal Tube Cutter

R8329

Cutting Capacity

2-1/4 in
Starting at $181.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Each model features hardened steel rollers and cutter wheels
  • Equipped to cut PVC or ABS plastic
  • For trimming tubing below floor level for shower/floor drain installations, or above the ceiling for sprinkler head installations

SPECIFICATIONS

Brand Model Compatibility
Ridgid 109 Tubing Cutter
Cutting Capacity
4 in
Material
Plastic
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday