Insert Set for 300, 535, 3Z987, 3FE64, 3RY43

You last purchased this on
 
RIDGID

Insert Set for 300, 535, 3Z987, 3FE64, 3RY43

This product requires certification to purchase.
Brand image
You last purchased this on
 
RIDGID

Insert Set for 300, 535, 3Z987, 3FE64, 3RY43

  • Fast #
  • Part #R44715
  • Item #14483
  • Manufacturer Part #44715
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Power drive replacement part
  • Full floating cutter is self-centering
  • Cut, ream, and thread pipe
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 300 and Model 535
Material:
Alloy Steel
Portable:
No
Product Type:
Insert Set
Tool Type:
Power Drive
UL Listed:
No
Weight:
0.2 lb