1-1/2 in. Press Jaw
ProPress® 1-1/2 in. Press Jaw
Frequently Purchased Together
Product Details
- Compatible only with RIDGID Standard Series pressing tools.
- Backed by full RIDGID Lifetime Warranty.
- Designed in conjunction with the ProPress System fittings, ensuring total system compatibility.
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- CT400, 320-E, RP 330-B, RP 330-C, RP 340 and RP 354
- Collection:
- ProPress®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cutting Capacity:
- 1-1/2 in
- Jaw Capacity (in):
- 1-1/2 in
- Origin:
- Domestic
- Overall Box Size:
- 8-3/4 in x 6-3/4 in x 4 in
- Tool Type:
- Press Jaw
- UL Listed:
- No
- Weight:
- 6.5 lb