RIDGID
ProPress® 1 in. Press Jaw
Part #R16978 | Item #2149142 | Manufacturer Part #16978
$
143.37
EACH
Cutting Capacity
Product Details
- Designed in conjunction with the ProPress® system fittings, ensuring total system compatibility
- Jaws are 40 percent lighter and 33 percent smaller than standard series jaws enabling them to fit into tight spaces
- Full lifetime warranty against material defects and workmanship
- 1" Jaws for Propress are 40% lighter and 33% smaller than standard series jaws enabling them to fit into tight spaces
Documents
Specifications
Brand Model Compatibility: 100B, RP 210-B Press Tools, RP-210, RP-240
Collection: ProPress®
Color Finish: Black
Color Finish Category: Blacks
Cutting Capacity: 1 in
Jaw Capacity in : 1 in
Length: 5 in
Portable: Yes
Tool Type: Press Jaw
UL Listed: No