ProPress® 1 in. Press Jaw

Part #R28008  |  Manufacturer Part #28008R

Starting at
$ 251.64 EACH

Cutting Capacity:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rings for ProPress® permit access in tighter spaces and serve as an excellent complement to your Ridgid® jaw sets
  • The swivel actuator allows a press tool to be placed +/-90 degrees to the tube being pressed!
  • Features: Designed in conjunction with the ProPress System Fittings, ensuring total system compatibility
  • V1 and V2 kits are designed for use with RIDGID standard press tools
  • C1 compact kits are designed for RIDGID compact press tools
  • Standard Kit includes: Press Rings, Actuator and Carrying Case

Specifications

Brand Model Compatibility: CT-400, 320-E, RP 330-B, RP 330-C and RP 340 Standard Press Tools

Collection: ProPress®

Cutting Capacity: 1 in

Jaw Capacity in : 1 in

Material: [Copper, Stainless Steel]

Tool Type: Press Jaw

UL Listed: No