RIDGID
ProPress® 1 in. Press Jaw
Part #R76662 | Item #1349301 | Manufacturer Part #76662
$
193.86
EACH
(Pricing is for 1 in)
Cutting Capacity
Product Details
- Designed in conjunction with the ProPress® system fittings, ensuring total system compatibility
- Compatible only with Ridgid® standard series pressing tools
- Backed by a full lifetime warranty
Documents
Specifications
Brand Model Compatibility: RP-340, CT-400, 320-E
Collection: ProPress®
Color Finish: Black
Color Finish Category: Blacks
Cutting Capacity: 1 in
Jaw Capacity in : 1 in
Tool Type: Press Jaw
UL Listed: No